CANTILEVER FLOOR MOUNTED JIB CRANE Uniquefreestanding jib floor crane is ideal for work cells and assembly areas as the 40" outriggers can be mounted underneath a workbench, allowing product to be lifted directly from a cart. Inside straddle width is 48". I-beam offers 54" usable length and has safety stop at end of boom. Four 3/4" dia. holes in base allow lagging to floor. Constructed of high-strength steel with scratch resistant blue enamel finish. Complies with CMAA and ANSI specifications. Assembles easily. *Hoist and trolley are sold seperately.
Cantilever Floor Mounted Jib Crane CJIB-6 600 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 63-3/4 in |
| Width | 54 in |
| Height | 106-3/4 in |
| Weight Capacity | 600 lbs |
| Under Beam Height | 84 in |
| Flange Width | 2-2/3 in |
| Boom Length | 54 in |
| I-Beam Height | 4 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | CJIB-6 |
| Brand | Vestil |
Related Products
Contrx Heavy-Duty Floor Mounted Jib Crane, 3000 Lb. Capacity, 10' Under Beam Height, 18' Span Contrx Heavy Duty Floor Base Plate Mounted Jib Cranes are designed and constructed for industrial use with years of trouble-free service. With this type of mounting the jib crane column assembly is bolted to a pre-poured concrete foundation with embedded anchor bolts. This style of jb crane mounting will allow 360-degree rotation of the boom. The jib crane boom is fabricated out of a steel I-beam and have removable end stops. A machined lower roller carriage is housed in the jib crane head ...
Unique design allows for easy transportation of jib crane with a fork truck. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Flatbed required for delivery. Unit not for use as a fork truck attachment. Includes built-in fork tubes on the 36 inch height base Concrete filled base for immediate use Upright vertical column bolts to base for optimal efficiency Steel construction for strength and durability
Multi-Station Transportable Jib CraneThis Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 119-3/4, Boom Reach (in.) 115-3/4, Usable Boom Height (in.) 119-13/16 Rugged welded steel construction. ...
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities. TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task. TSJ150 models ...
Unique design allows for easy transportation of jib crane with a fork truck. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Unit not for use as a fork truck attachment. Features: Includes built-in fork tubes Concrete filled base for immediate use Upright vertical column bolts to base for optimal efficiency Steel construction for strength and durability