- Includes built-in fork tubes on the 36 inch height base
- Concrete filled base for immediate use
- Upright vertical column bolts to base for optimal efficiency
- Steel construction for strength and durability
Vestil Steel Portable Jib Crane with Filled Base 10 Ft. I-Beam 500 Lb. Capacity Blue
Write a Review
|
Questions & Answers (0)
Product Description
Unique design allows for easy transportation of jib crane with a fork truck. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Flatbed required for delivery. Unit not for use as a fork truck attachment.
PRICE
$6,745.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 135-1/8 |
| Width | 42-3/16 in |
| Height | 130-1/4 |
| Weight Capacity | 500 lbs |
| Weight | 5709 lbs |
| Span | 107-3/4 |
| Base Diameter Or Dimension | 42-3/16 x 42-3/16 in |
| Under Beam Height | 120-3/16 in |
| Flange Width | 4 in |
| I-Beam Height | 10-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Jib Cranes |
| Color | Blue |
| Series | JIB-CB |
| Style | Portable Jib Crane with Filled Base |
| Country of Origin | US |
| Material | Steel |
| Manufacturers Part Number | JIB-CB-50-10-10-BC |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |