Multi-Station Transportable Jib CraneThis Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 71-3/4, Boom Reach (in.) 67-3/4, Usable Boom Height (in.) 71-13/16. Rugged welded steel construction. Hoist and trolley sold separately. Blue finish.
Multi-Station Transportable Jib Crane JIB-P-10-6-6 - 6'H x 6' Span
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,569.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Height | 6 ft |
| Weight Capacity | 1000 lbs |
| Weight | 568 lbs |
| Flange Width | 4 in |
| I-Beam Height | 4 in |
Product Details
| Material | Steel |
| Description | Multi Station Transportable Jib Crane |
| Color | Blue |
| Manufacturers Part Number | JIB-P-10-6-6 |
| Brand | Vestil |