Note: This item is ONLY compatible with Global Industrial 3000, 4000, and 5000 Series Cantilever Racks (4"W x 9½"D Uprights).
Solves the toughest storage requirements for steel bar stock, lumber, pipes and more strong 7 gauge steel arms for optimum strength. Arms adjust at 3" increments on uprights. Pin Keeper" arm installation for quick and secure assembly. Gray enamel finish. Made in the USA.
Global Industrial
Model # :WB795848
Global Industrial 60" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-3/4 in |
| Weight Capacity | 2000 lbs |
| Arm Length | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Arm |
| Color | Gray |
| Series | 3000, 4000, 5000 |
| Arm Capacity | 2000 lbs |
| Country of Origin | United States |
| Material | Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 795848 |
| Duty | Extra Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |