Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB245647

Nexel® Single-Sided Cantilever Rack Shelving, 3 Wire Shelves, 72"W x 24"D x 72"H

Product Description
✓ Includes 3 Nexelon® Wire Shelves
✓ Offers 220 lb. capacity per pair of arms
✓ Quick and easy assembly

The Nexel® Single-Sided Cantilever Rack Shelving unit is ideal for warehouses that need heavy-duty racking storage for tubes, pipes, rolls, bars and conduit. This unit features Global Industrial's exclusive Nexelon® finish that includes an anti-microbial agent to protect storage racks against bacteria, mold, weather, and chemicals. The Nexelon® finish makes these cantilever racks suitable for use in coolers, freezers and dry storage areas. Uprights allow arm height adjustments at 6" increments. Includes 3 Nexelon® Wire Shelves that easily attach to Straight Arms. Includes 3 pairs of 24"L Straight arms. Easy assembly.

  • Overall frame dimensions: 72"H x 27"D with 8-1/2"H base
  • PRICE
    $1,175.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1175.00
    Buy 2 units - 5 units
    1119.00Save $56.00 (5%)
    Buy 6+ units
    1079.00Save $96.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth24 in
    Height72 in
    Weight Capacity660 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Shelf Capacity220 lbs
    Number of Arms6
    ColorBlue
    SeriesNexelon® Wire
    Arm Capacity110 lbs
    Number of Sides1
    Number of Shelves4
    MaterialSteel
    Arm TypeStraight Arm
    Manufacturers Part Number245647
    DutyHeavy
    BrandNexel