Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB320823

Global Industrial™ Single Sided Cantilever Rack Starter, 72"Wx46"Dx120"H - Best Value Series

Product Description
✓ 800 lb. weight capacity per arm
✓ Can be placed against walls or back-to-back with another compatible rack
✓ Includes (10) 36"L arms

The Global Industrial™ Single-Sided Cantilever Rack Starter is your solution to neatly storing large loads of lumber, tubing, pipes, and other lengthy materials in dividable stacks. Constructed from roll-formed solid steel, this heavy-duty rack features a single-sided design that allows back-to-back positioning with another compatible rack. This unit has a gray enamel finish and includes ten straight arms, two horizontal braces for added stability, and two anchors for easy in-ground installation. Limited 1-Year Warranty.

  • Overall dimensions: 72"W x 46"D x 120"H
  • Total rack capacity: 10,300 lbs.
  • PROMOTIONAL PRICE
    $1,879.20

    was $2349.00
    Save $469.80 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth46 in
    Height120 in
    Weight Capacity10300 lbs
    Arm Length36 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms10
    ColorGray
    SeriesBest Value
    Arm Capacity800 lbs
    Number of Sides1
    MaterialRoll-Formed Steel
    Arm TypeStraight Arm
    Manufacturers Part Number320823
    DutyHeavy
    BrandGlobal Industrial

    Warranty

    Warranty1 yr