Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB248378L

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip72"Wx50"Dx120"H - 2000 Series

Product Description
Heavy duty cantilever racks are ideal for storing lumber and other long, flat items with ease. Single sided units can be placed up against walls. Made using thick, heavy gauge steel. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight Arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 10 straight arms with lip. Made in the USA.

PRICE
$2,199.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth50 in
Height120 in
Weight Capacity10300 lbs
Arm Length36 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Number of Arms10
ColorGray
Series2000
Arm Capacity800 lbs
Country of OriginUnited States
Number of Sides1
MaterialRoll-Formed Steel
Arm TypeStraight Arm w/ 2" Lip
Manufacturers Part Number248378L
DutyMedium-Heavy
BrandGlobal Industrial

Warranty

Warranty2 yr