Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB248383

Global Industrial™ Single Sided Cantilever Rack Starter, 48"Wx37"Dx96"H - 2000 Series

Product Description
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Single sided units can be placed up against walls. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 48"W horizontal brace set, 2 uprights and 8 straight arms. Made in the USA.

PRICE
$2,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth37 in
Height96 in
Weight Capacity21500 lbs
Arm Length24 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Number of Arms8
ColorGray
Series2000
Arm Capacity2000 lbs
Country of OriginUnited States
Number of Sides1
MaterialRoll-Formed Steel
Arm TypeStraight Arm
Manufacturers Part Number248383
DutyMedium-Heavy
BrandGlobal Industrial

Warranty

Warranty2 yr