Features:
- Temperatures as low as -196°C
- Self-standing star foot
- Leakproof silicone O-ring
- Resealable bags of 50
- Gamma sterilized
- Free locking rack
- RNase, DNase, pyrogen, & endotoxin free
- *LN2 gas phase only; not for liquid phase
Product Details
| Type | Cap Inserts |
| Closure Type | Internal Threaded Cap |
| Material | Polypropylene |
| Sterile | Non Sterile |
| Package Quantity | 500 |
| Description | Cap Inserts For Cryogenic Vials |
| Color | White |
| Manufacturers Part Number | V5809-W |
| For Use With | MTC Bio Cryogenic Vials |
| Brand | MTC Bio |