Cap, Plug, 12/13mm, Santoprene, for Vacuum and Test Tubes, WHITE, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pierceable caps are great for recapping vacuum blood tubes and test tubes. They are produced from thermoplastic elastomer (TPE) and can easily be pierced with a syringe.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12/13mm |
Product Details
| Closure Type | Plug cap |
| Material | THERMOPLASTIC ELASTOMER |
| Sterile | No |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | 113150W |
| Cap Color Family | White |
| Brand | Globe Scientific |