Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thexton

Model # :WBB2349289

MPN #: THX849

Thexton Master Brake Bleeder And Plug Kit - THX849

Product Description
Thextons Master Cylinder Brake Bleeding plug kit includes long-lasting aluminum adapters for SAE and Metric fittings. Bleeder adapters fit most makes and models to remove air from master cylinder. Also, includes the new Ford F-150s adapters. Plugs enable the technician to isolate the Master Cylinder from other brake components. Plugs test whether the internal seals are leaking or in good condition. Includes bleeder plug adapters for the following: SAE: (2) 3/8-24, (2) 7/16-24, (2) 9/16-18, (2) 9/16-20, and (2) 1/2-20. Metric: (4) M10x1.0, (4) M10x1.25, (1) M10x 1.5, (2) M11x1.5, (2) M12x1.0, (2) M12x1.5, (2) M13x1.5 (2) M14x1.5. Also included: (4) Check Valve Assemblies, (4) Bleeder Hoses, and (1) Tubing Holder

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

Manufacturers Part NumberTHX849
Package Quantity1
DescriptionMaster Brake Bleeder And Plug Kit
BrandThexton