Cap, Plug, Multi-Fit for most 10mm, 12mm, 13mm and 16mm Tubes, Lavender, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Universal plug stopper fits most 10mm, 12mm, 13mm & 16mm tubes. Produced from polyethylene (PE), the caps are available in 7 different colors.
PRICE
$43.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 / 12 / 13 / 16mm |
Product Details
| Closure Type | Screw cap |
| Material | POLYETHYLENE (PE) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Lavender |
| Manufacturers Part Number | 5529L |
| Cap Color Family | Lavender |
| Brand | Globe Scientific |