Cap, Snap, 12/13mm, PE, for Vacuum and Test Tubes, Lavender, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These colorful snap-on closures are an effective way to recap blood drawing tubes, glass test tubes and plastic culture tubes. They are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright attractive colors for sample identification purposes. The caps feature two thumb tabs for easy removal of the cap.
PRICE
$49.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 / 13mm |
Product Details
| Closure Type | Snap cap |
| Material | POLYETHYLENE (LDPE) |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Lavender |
| Manufacturers Part Number | 113142L |
| Cap Color Family | Lavender |
| Brand | Globe Scientific |