- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Capacity Label For Jsh-550, JT9-JSH550-1
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH550-1 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job ...
The Warrior EH3000 Industrial Hoist is designed for a wide range of lifting scenarios including truck mounted cranes, portable light towers and fixed applications. Each EH Industrial Hoist is equipped with an All Metal Planetary Gear Train, Rugged 12V DC Motor, and Automatic Full Load Holding Brake. Features: Powerful 6.1hp 12V Motor Automatic Full Load Holding Brake: Benefit from an automatic mechanical brake that securely holds the full rated load, providing unparalleled safety during operation SAEJ-706 Compliant: Committed to excellence, Warrior Hoists comply with SAEJ-706 standards, ...
Designed for dependable lifting performance, this 1/5" x 65-5/8' Steel Cable with Hook is a durable replacement wire rope suitable for a range of compatible electric hoists and lifting equipment. Manufactured from high-strength steel, it provides excellent durability, flexibility, and resistance to wear in demanding working environments. Featuring a 65.6-foot (20m) cable length, it offers ample reach for lifting, positioning, and material-handling tasks in workshops, warehouses, garages, and industrial settings. The cable is supplied complete with a heavy-duty hook for secure load ...
JET® TS Series Electric Hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
Built for strength, durability, and reliable lifting performance, this 15/64" x 91-13/16' Steel Cable with Hook is designed as a high-quality replacement cable for electric hoists and lifting equipment. Manufactured from robust steel wire rope, it offers excellent resistance to wear and provides dependable operation in demanding workshop, warehouse, construction, and industrial environments. With a generous 91.8-foot (28m) length, the cable delivers extended reach for a wide range of lifting and pulling applications. The fitted heavy-duty hook allows for secure load attachment, helping ...