Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3787022

MPN #: EH4000-CAD

Warrior Winches EH Industrial Hoist, 4000 lb. Capacity, 12V

Product Description
The Warrior EH4000 Industrial Hoist is designed for a wide range of lifting scenarios including truck mounted cranes, portable light towers and fixed applications.

Each EH Industrial Hoist is equipped with an All Metal Planetary Gear Train, Rugged 12V DC Motor, and Automatic Full Load Holding Brake.

Features:
  • Powerful 6.1hp 12V Motor
  • Automatic Full Load Holding Brake: Benefit from an automatic mechanical brake that securely holds the full rated load, providing unparalleled safety during operation
  • SAEJ-706 Compliant: Committed to excellence, Warrior Hoists comply with SAEJ-706 standards, meeting and exceeding regulatory requirements for quality and safety
  • Durable Powder Coated Finish: Every Warrior Hoist comes with a durable powder-coated finish as standard. Engineered to withstand heavy usage, this finish not only enhances the hoist's resilience but also adds a touch of sophistication to its design


PRICE
$1,919.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width11-11/16 in
Height10-3/8 in
Weight Capacity4000 lbs
Weight133.2 lbs
Lift79 ft
Lift Speed11 ft/min

Product Details

Assembly RequiredNo
TypeIndustrial Hoist
Horsepower6-1/8 HP
ColorBlack
Number of Speeds1
SeriesEH
Voltage12 V
Manufacturers Part NumberEH4000-CAD
BrandWarrior Winches

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsSAEJ-706 Compliant, CE Certified