Warrior Winches Heavy Duty Control Box For EH3000 & EH4000
Write a Review
|
Questions & Answers (0)
Product Description
Designed specifically for Warrior Winches EH3000 and EH4000 hoists, this heavy-duty control box provides reliable and efficient operation in demanding lifting applications. Built with durable components and a robust housing, it helps protect electrical connections from damage, dirt, and everyday wear, ensuring dependable performance over time.
Ideal as a replacement or upgrade, the control box offers seamless compatibility with EH-series electric hoists, making installation straightforward and minimizing downtime. Its rugged construction is suited to workshops, garages, warehouses, and industrial environments where durability and consistent operation are essential.
Whether you're maintaining an existing hoist or restoring peak performance to your lifting system, the Warrior Winches Heavy Duty Control Box delivers the reliability and protection needed for safe and effective hoist control.
Ideal as a replacement or upgrade, the control box offers seamless compatibility with EH-series electric hoists, making installation straightforward and minimizing downtime. Its rugged construction is suited to workshops, garages, warehouses, and industrial environments where durability and consistent operation are essential.
Whether you're maintaining an existing hoist or restoring peak performance to your lifting system, the Warrior Winches Heavy Duty Control Box delivers the reliability and protection needed for safe and effective hoist control.
PRICE
$329.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Manufacturers Part Number | H250700 |
| Type | Control Box |
| Color | Black |
| Brand | Warrior Winches |
Warranty
| Warranty | 1 yr |