Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Overtime

Model # :WBB3250175

MPN #: 40-SFREEZERPOPS

Overtime™ Electrolyte Replacement Freezer Pops, 5 Flavor Variety Pack, 3 oz., 150/Case

Product Description
Overtime™ Electrolyte Replacement Freezer Pops, 3oz, 5 Flavor Variety Pack, 30 Each Flavor (Made with Real Sugar).

Features:
  • Designed for the wellness and safety of the workforce
  • Cools down core body temperature - fast
  • Low sodium electrolyte
  • Boosted with beneficial potassium for maximum hydration and recovery
  • Made in the USA
  • Made with real sugar and no high fructose corn syrup
  • Electrolyte Charged - They contain essential electrolytes like potassium, which help prevent cramping and other heat stress issues
  • Hydration - Helps keep you hydrated, which is crucial for maintaining performance and preventing heat-related issues
  • Low Sodium - Enhances performance without the high sodium content found in many other hydration products
  • Variety of Flavors - Available in five refreshing flavors: Grape, Orange, Lemon-Lime, Fruit Punch, and Blue Raspberry
  • Lowers Body Temperature - Effectively lowers core body temperature from the inside out


PROMOTIONAL PRICE
$50.36

was $62.95
Save $12.59 (20%)
Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Size3 oz.

Product Details

TypeFreezer Pops
FlavorLemon-Lime, Fruit Punch, Orange, Grape, Raspberry Blue
Package TypeBox
Package Quantity150
DescriptionFreezer Pops, 5 Flavor Variety Pack
Manufacturers Part Number40-SFREEZERPOPS
Yield3 oz.
BrandOvertime