
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Marv-O-Lus Captower Counter Display, 6 Step Design, Chrome, 1645
Increase sales with CapTower, the fashionable counter tower rack that allows you to sell up to six dozen caps especially when space is tight. Unlike many other racks, CapTower lets customers easily see logos and easily access caps.
Features:
Increase sales with CapTower, the fashionable counter tower rack that allows you to sell up to six dozen caps especially when space is tight. Unlike many other racks, CapTower lets customers easily see logos and easily access caps.
Features:
- 6 cap shelves spaced 5-1/2" apart
- Dimensions: 38"H x 10"W x 15-1/2"Deep
- MANUFACTURERS PART NUMBER 1645
- STYLE 6 Step Design
- PACKAGE QUANTITY 1
- HEIGHT INCHES 38
- BRAND Marv-O-Lus
- CONSTRUCTION Steel
- DESCRIPTION Captower Counter Display
- COLOR Chrome
- DEPTH INCHES 15-1/2
- WIDTH INCHES 10
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Marvolus 32-Hook Double Sided Marvelous Merchandiser Floor Display, Unassembled
Item #: B2732768
Not Yet Rated
Usually ships in 3 to 6 days
$109.95

Marv-O-Lus Captower Counter Display, 6 Step Design, Chrome, 1645
$91.95
- Product Information
- Customer Review
- Product Q&A