Features:
- Sold in Packs of: 4
- Material: Acrylic
- Overall Measurement: 5.75"W x 2.5"D x 4.5"H
- Color: Clear
- Size: Small
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 2-1/2 in |
| Height | 4-1/2 in |
| Weight | 0.7 lbs |
| Insert Size | 14"W x 8-1/2"D |
Product Details
| Style | Vertical |
| Material | Acrylic |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 255080-4PK |
| Brand | Azar Displays |