Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vulcan Industries

Model # :WBB1997968

MPN #: T140S

Rotating Literature Display w/ 8 Full Size & 16 Brochure-Sized Clear Pockets

Product Description
Rotating Literature Display w/ 8 Full Size & 16 Brochure-Sized Clear Pockets

Rotating literature display with clear pockets
  • Four tiers
  • 8 full-size 3/4" pockets; each pocket holds up to 100 letter-size sheets
  • 16 brochure-sized pockets; each pocket holds up to 35 tri-fold brochures
  • Black metal tube with clear acrylic pockets and heavy duty star-shaped base


  • PRICE
    $239.95

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width21-3/4 in
    Height67 in

    Product Details

    DescriptionRotating Literature Display w/ 8 Full Size & 16 Brochure-Sized Clear Pockets
    ColorBlack
    Manufacturers Part NumberT140S
    BrandVulcan Industries

    Warranty

    Warranty1 Year on Parts, Material and Workmanship