Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035568

MPN #: DW3192

DeWalt® Carbide Thin Kerf Circular Saw Blade, DW3192, 5/8" Arbor, 7-1/4" Diameter, 18 TPI - Pkg Qty 5

Product Description
DeWalt Carbide Thin Kerf Circular Saw Blade, DW3192, 5/8" Arbor, 7-1/4" Diameter, 18 TPI

Features

  • Tougher tungsten carbide stays sharper longer
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Thin kerf for fast and smooth cutting action
  • Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
  • All blades feature 5/8" arbor with diamond knock-out


PRICE
$71.25  Sold in packages of 5 / $14.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8"
Kerf.071"
Arbor5/8 in
Plate Thickness.045 in
Diameter7-1/4 in

Product Details

Max RPM7000 rpm
TypeCarbide Thin Kerf Circular Saw Blade
RPM7000 RPM rpm
Teeth18
DescriptionDeWalt Carbide Thin Kerf Circular Saw Blade, DW3192, 5/8" Arbor, 7-1/4" Diameter
Manufacturers Part NumberDW3192
Hook Angle+15°
BrandDeWalt