Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220657

MPN #: CR6413B-11

Skil® 6-1/2" Circular Saw Kit, Brushless with 2.0Ah Battery & Standard Charger, 20V, 5500 RPM

Product Description
The Skil® PWR Core 20™ Brushless 6-1/2 In. Circular Saw packs a powerful brushless motor into a compact, ergonomic design so you can power through any project. The Skil® saw features a brushless motor that delivers up to 5,500 RPM and 105 cuts in 2x4 pine on a single charge with the included PWR Core 20™ 2.0Ah battery. It's compact and lightweight with an ergonomic blade-left design for optimized visibility of your cut line. An LED and trace indicator create a shadow effect on your cut line for enhanced visibility while an electric brake stops the blade quickly between cuts for added safety. The compact circular saw kit includes the cordless saw, PWR Core 20™ 2.0Ah lithium battery, 20V standard charger, 18T carbide thin kerf blade, onboard hex key, and vacuum adaptor.

Features:
  • Includes: Circular Saw, 2.0Ah Battery,20V Standard,Charger,18T Carbide Thin, Kerf Blade, Onboard Hex Key, Vacuum Adaptor


PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size5/8
Blade Diameter6-1/2 in

Product Details

Battery TypeLithium
RPM5500 rpm
TypeBrushless
Metal/Wood CuttingWood
ColorBlack/Red
No Load Speed5500 RPM
Bevel Capacity0-45°
KitKit
StyleCordless
Number of Batteries1
Voltage20 V
DescriptionCircular Saw Kit
Manufacturers Part NumberCR6413B-11
BrandSkil

Warranty

Warranty5