Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3219727

MPN #: DWA112100

DeWalt® Circular Saw Blade, 12" Dia., 100 TPI - Pkg Qty 3

Product Description
Make exceptional cuts with these Large Diameter Circular Saw Blades that deliver up to 3X life. Designed for improved finish quality, the blades feature optimized tooth geometry designed for increased accuracy, specifically placed patented body slots and ultra-sharp carbide tipped teeth for crisp, clean cutting. Built to exceed expectations during cutting applications, each blade is specifically designed by tooth count to increase performance and life. Precision Tensioning For Added Stiffness To The Blade.

Applications:
  • Hardwood
  • Softwood
  • Trim
  • Sheet Goods
  • Melamine
  • Non-Ferrous
  • Plastic
  • Laminate Floor


PRICE
$212.85  Sold in packages of 3 / $70.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.08 in
Diameter12 in

Product Details

Max RPM4800 rpm
TypeCarbide-Tipped
TPI100
Package Quantity3
Manufacturers Part NumberDWA112100
For Use WithCircular Saw
Tool CompatibilityCircular Saw
Abrasive MaterialCarbide
BrandDeWalt