Quick Fire Carbine Case With Pistol Slot QF640TN Watertight, 46-5/8"x16-3/4"x6-7/8" Tan
Write a Review
|
Questions & Answers (0)
Product Description
QF640 AR15-A2/Carbine with Pistol slot case that was designed to hold the standard models as well as modified AR15's. The cavity has removable plugs that take care of the front sights in a standard or carbine. Barrel length can be added just by removing additional plugs We left a large area below the forward grip area so the gun owner can modify this area for bipod application or pull down forward grip or extra lighting. The interior foam is our 1.8# foam which is impervious to water and chemicals. The case comes with edge casters and edge pull handle, Airtight/Watertight, pressure relief valve. Made in American and comes with a lifetime warranty.
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-5/8 in |
| Width | 16-3/4 in |
| Height | 6-7/8 in |
| Inside Length | 44-1/2 in |
| Inside Width | 14-1/8 in |
| Inside Height | 6-3/16 in |
| Weight | 19 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 4-1/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF640TN |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Rifle Case |
| Airtight | Y |
| Color | Tan |
| Series | 640 |
| Mold Type | Injection Molded |
| Handle Type | 3 Handles / Edge Casters |
| Style | Carbine Rifle Case with Foam |
| Capacity | 2.25 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |