Quick Fire Multifit™ Pistol Case QF540RBKL Watertight, 4 Gun Cap, 15"x12-1/8"x12-1/8" Black
Write a Review
|
Questions & Answers (0)
Product Description
Quick Fire 540R Multi-Pistol Range Case was designed to hold 4 pistols extra magazines, ear protection, ammo, bottle of gun oil and a 22 conversion kit for pistols that have this feature. Our QF540 is a compact version for those who want to take a smaller case to the range. Case interior is our standard 1.8# closed cell foam which is impervious to water & chemicals. The case is airtight/watertight and includes a pressure relief valve, it also comes with lockable padlock holes for transport safety and includes 2 Keyed locking latches. All our cases are made in America and come with a lifetime warranty.
PRICE
$205.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12-1/8 in |
| Height | 12-1/8 in |
| Inside Length | 13-1/2 in |
| Inside Width | 9 5/16 in |
| Inside Height | 8-5/16 in |
| Weight | 7 lbs |
| Inside Lid Depth | 1-1/2 in |
| Base Depth | 8-3/8 in |
Product Details
| Assembly Required | No |
| Lock Type | Padlock Slots |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | QF540RBKL |
| Watertight | Yes |
| Brand | Quick Fire Cases |
| Type | Pistol Case |
| Airtight | Y |
| Color | Black |
| Series | 540R |
| Mold Type | Injection Molded |
| Handle Type | Carrying Handle |
| Style | Pistol Case with Foam |
| Capacity | 0.6 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | MIL-STD-810F, MIL-STD-3010C, Mil-Std 45208A, IP67, ATA 300, Mil-STD-810F |