Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB3139785

MPN #: 5888901

Fellowes® Array™ AR2 Ceiling Recess Mount HEPA Air Purifier, 600 CFM, 120V AC, White

Product Description

Features:
  • Dual 3-in-1 filter is 99.95% effective in capturing particles as small as 0.1 microns including viruses, allergens, and germs in spaces up to 4,500 sqft
  • Mixed-flow fan design maximizes air flow with ultra-quiet operation
  • EnviroSmart+™ Technology continuously monitors contaminants, occupancy, and noise levels to proactively respond to changes
  • IAQ sensors detect contaminants (PM10, PM2.5), occupancy, temperature, pressure, humidity (RH), carbon dioxide (CO2), and TVOCs
  • Integrates into standard grid ceiling without any connection to duct work
  • Connects to the Array™ Viewpoint cloud-based dashboard via LTE
  • Designed for long term use, backed with 5-year warranty


PRICE
$5,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47-5/16 in
Depth23-5/8 in
Height12-3/8 in
Weight76.1 lbs
Cord Length8 ft
Coverage Area4500 ft²

Product Details

Filtration TypeHEPA
TypeResidential Air Purifier
CFM600 CFM
ColorBlack
Number of Speeds5
Amperage1.5 A
Hertz60 Hz
Purification %99.95% at 0.1 microns
Wattage120 W
Voltage120 V
MaterialPlastic
Manufacturers Part Number5888901
Decibels60
BrandFellowes

Warranty

Warranty5

Compliance & Certifications

Energy Star CertifiedYes
CertificationsCARB, FCC, Energy Star 2.0, UL 507, EN1822M, AHAM Verified