Insize Carbon Steel Inside Caliper, 0 - 11-13/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
Made of carbon steel.
PRICE
$24.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 |
| Width | 9-1/16 in |
| Max Measurement | 11-13/16 IN |
Product Details
| Type | Caliper |
| Digital | No |
| Includes | Plastic Case |
| Material | Carbon steel |
| Description | Carbon Steel Inside Caliper |
| Color | Silver |
| Manufacturers Part Number | 7241-300 |
| Brand | InSize |