- Graduation 0.02mm
- Shockproof dial indicator
- Made of stainless steel
Insize Stainless Steel Dial Caliper, 0-5-7/8"/0-150mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Width | 4-1/16 in |
| Max Measurement | 5-7/8 IN |
Product Details
| Type | Dial Caliper |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-)0.03mm °F |
| Includes | Inspection Certificate |
| Material | Stainless Steel |
| Graduation | 0.02mm |
| Description | Stainless Steel Dial Caliper |
| Manufacturers Part Number | 1312-150A |
| Brand | InSize |