- Resolution .0005"/0.01mm
- Absolute system, low power consumption, long battery life, Buttons: on/off, inch/mm, ORIGIN, ZERO/ABS, Automatic power off, move the digital until to turn on power, Battery CR2032, data output
- Made of stainless steel
- Optional accessory: wireless transmitter, data output cable
Insize Stainless Steel Digital Caliper, 0-8"/0-200mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 |
| Width | 4-13/16 in |
| Max Measurement | 8 IN |
Product Details
| Type | Digital Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0015" °F |
| Includes | Inspection Certificate |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Digital Caliper |
| Manufacturers Part Number | 1103-200 |
| Brand | InSize |