Insize Carbon Steel Outside Spring Caliper, 0 - 12-5/8 Range
Write a Review
|
Questions & Answers (0)
Product Description
Made of carbon steel. Outside Spring Caliper 12" Diameter Range.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Width | 5-1/2 in |
| Max Measurement | 12-5/8 IN |
Product Details
| Type | Spring Caliper |
| Digital | No |
| Includes | Plastic Case |
| Material | Carbon Steel |
| Description | Carbon Steel Outside Spring Caliper |
| Color | Silver |
| Manufacturers Part Number | 7262-300 |
| Brand | InSize |