- Graduation .001"
- Accuracy ±.0020"
- Made of stainless steel
Insize Stainless Steel Dial Caliper, 0-24" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$545.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-11/16 |
| Width | 11-7/16 in |
| Max Measurement | 24 IN |
Product Details
| Type | Dial Caliper |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).0020" °F |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Graduation | .001" |
| Description | Stainless Steel Dial Caliper |
| Manufacturers Part Number | 1316-24 |
| Brand | InSize |