Marathon Carbonator Pump Motor, 1/3 HP, 1725 RPM, 220-240V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Carbonator Pump Motor, Split Phase, 1/3 hp, 1725 rpm, 1 speed, 220-240v, ODP, 2.7-2.7 amp, Counterclockwise/Clockwise, BALL/BALL bearings
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 lbs |
| Shaft Diameter | 0.63 in |
Product Details
| RPM | 1,725 rpm |
| Efficiency | 61.1 |
| Horsepower | 1/3 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | Counterclockwise/Clockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | AUTO |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 220 - 240 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 2.7-2.7 A |
| Manufacturers Part Number | HG450 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |