Colored Paper - Xerox 3R11050 - Blue - 8-1/2" x 11" - 500 Sheets
|
Questions & Answers (0)
Product Description
Xerox® Multipurpose Pastel Colored Paper 3R11050, 8-1/2" x 11", Blue, 500 Sheets/Ream
Add the impact of color to your documents when using pastel colored paper. Delivers digitally optimized performance. Perfect for all your printing needs.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Add the impact of color to your documents when using pastel colored paper. Delivers digitally optimized performance. Perfect for all your printing needs.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-1/8 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Blue |
| Package Unit | Ream |
| For Use With | Copiers, Typewriters, Printers, Fax Machines |
| Paper Color Family | Blue |
| Paper Type | Copy & Printer Paper |
| Description | Multipurpose Pastel Colored Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 3R11050 |
| Brand | Xerox |