Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3253995

MPN #: 7250015

Globe Scientific™ Carboy, Round with Handles, LDPE, White PP Screwcap, 15 Liter

Product Description
Diamond® RealSeal™ Plastic Carboys from Globe Scientific™ meet the large volume liquid storage and dispensing needs of the most demanding laboratory applications. Rugged and durable, Diamond® RealSeal™ Carboys are the safe, shatterproof alternative to glass for mixing, storing, and dispensing liquids in volumes from five to fifty liters. The carboys are available in a wide range of materials and designs suitable for use with most media, reagents, and solutions used in laboratories across the world.

Like the Diamond® RealSeal™ laboratory bottle line, Diamond® RealSeal™ Carboys are precision molded from virgin resins for consistent wall thickness and smooth interior and exterior surfaces. The carboys include leak-proof polypropylene caps that are engineered with an integrated seal ring for leak-proof closure.

Features:
  • Round design maximizes mixing efficiency
  • Integrated wide handles facilitate easy carrying and pouring, even when wearing gloves
  • Easy to read, molded graduations
  • LDPE maintains flexibility and shatterproof safety down to -75°C
  • Material: Polyethylene (LDPE), Polypropylene (PP) Cap


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16-7/8 in
Diameter11-1/4 in

Product Details

TypeCarboys
Capacity15
MaterialPolyethylene/Polypropylene
Package Quantity1
ColorWhite
Manufacturers Part Number7250015
BrandGlobe Scientific