Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224629

MPN #: 2318-0065

Thermo Scientific Nalgene™ Round LDPE Carboy with Spigot, 25 Liter, 1 Each

Product Description
Collect and dispense distilled water, acids and reagents with Thermo Scientific™ Nalgene™ Round LDPE Carboys with Spigot. These low density polyethylene carboys have a spigot boss molded in for convenience, strength and leak resistance.

Features:
  • Molded in graduations of 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles that make lifting comfortable for four largest sizes
  • Molded-in spigot boss for strength and leak resistance
  • Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$299.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height23-3/8 in
Diameter287 mm

Product Details

TypeCarboys
ColorNatural
Closure83B
Cap MaterialPP
Capacity25
IncludesScrew Cap
Closure TypeScrew Closure
MaterialLDPE
DescriptionCarboy with Spigot
Package Quantity1
Manufacturers Part Number2318-0065
Cap Color FamilyWhite
BrandNalgene