United Scientific Carboy w/ Stopcock, Autoclavable, PP, 10 Liter Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
These polypropylene, autoclavable carboys are equipped with a preassembled leak-proof stopcock. Ideal for storing and dispensing various laboratory solutions. Threads should be totally disengaged before autoclaving. Wall thickness : 2.6mm (±0.2mm).
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9-13/16 in |
Product Details
| Type | Carboy |
| Capacity | 10 |
| Closure Type | Screw Closure |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 34051 |
| Closure | 2-5/8 |
| Brand | United Scientific |