Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224714

MPN #: 2250-0020

Thermo Scientific Nalgene™ Autoclavable Carboys with Handle, 10 Liter, Case of 6

Product Description
Choose Thermo Scientific™ Nalgene™ Autoclavable Carboys for large batches of culture media, vaccine product production, bulk media and chemical storage. These carboys feature a large mouth for easy filling/dispensing, and are made of natural polypropylene with white 83B polypropylene closure and TPE (thermoplastic elastomer) gasket.

Features:
  • Convenient shoulder handles allow easy carrying and pouring, even with gloved hands
  • Available in 10, 20, and 50L sizes for a variety of biopharmaceutical applications
  • Graduated to contain in 1 gal. and 5L increments for ease of use
  • Nalgene Top Works Fluid Transfer Systems (Cat. No. 2135) permits convenient liquid aseptic transfer
  • Autoclavable/Graduated/Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$919.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-5/16 in
Diameter250 mm

Product Details

TypeCarboys
ColorNatural
Closure83B
Cap MaterialPP
Capacity10
IncludesScrew Cap, Carrying Handle
Closure TypeScrew Closure
MaterialPolypropylene
DescriptionCarboy with Handle
Package Quantity6
Manufacturers Part Number2250-0020
Cap Color FamilyWhite
BrandNalgene