Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088989

MPN #: 601664

Carboy with Spigot, HDPE, Heavy-Duty, 25 Liter

Product Description
These food grade carboys are designed for lifetime service. They feature heavy-duty walls but retain translucency. The carboys can be used in sub-zero temperatures. The supplied 3/4" BSP spigot mates with a 12mm deep thread in the aspirator for total leak-proof performance.

PRICE
$179.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number601664
Capacity25
MaterialHDPE
Package Quantity1
ColorWhite
BrandGlobe Scientific