Features:
- Leak proof
- Heavy-duty walls are safe, durable and resistant to splitting and punctures
- HDPE screw caps included
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 20-13/16 in |
| Diameter | 286 mm |
Product Details
| Type | Carboys |
| Color | Natural |
| Closure | 64mm |
| Cap Material | PP |
| Capacity | 20 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Fluorinated Carboy with Closure |
| Package Quantity | 4 |
| Manufacturers Part Number | 2097-0050 |
| Cap Color Family | Natural |
| Brand | Nalgene |