Baumgartens® Card Reel with Belt Clip, 30" Cord, 1-1/4" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
Retracting ID Card Reel extends 30" for convenient scanning or swiping of card and then automatically retracts back to you. Card reel with belt clip securely hooks onto clothing, backpacks or purses.
PRICE
$4.54
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 1 |
| Description | Card Reel with Belt Clip |
| Color | Black |
| Manufacturers Part Number | 68824 |
| Brand | Baumgartens |