Card & Sign Holder 1"L - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip countertop sign holders are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! 1" L x ½" W.
PRICE
$18.00 Sold in packages of 100 / $0.18 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1/2 in |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Description | Card & Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-16-1 |
| Brand | Clip Strip Corp. |