Bevco ESD Dual Wheel Hard Floor Casters
Bevco ESD Dual Wheel Hard Floor Casters
Bevco CARD5S ESD Dual Wheel Hard Floor Casters
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Material | Urethane/Nylon |
| Package Quantity | 5 |
| Description | Dual Wheel Hard Floor Casters |
| Color | Black |
| Compatible Part/Model Number | Bevco Chairs w/ 5-Star Bases (ESD Only) |
| Brand | Bevco |