Cardboard Carton Truck Single Level 48 x 24 5" Polyurethane Casters
|
Questions & Answers (0)
Product Description
This Cardboard Box Mobile Stand Stores And Transports Cartons For Pick-Pack Locations And Warehouse Shipment Areas.
Portable carton stand helps to organize and transport boxes in your facility. Removable 1" diameter tubular steel divider rails are 26" H to safely retain cartons. Divider sockets are set 6" apart to allow flexible box storage. Cart has all-welded 12 gauge steel platform and caster mounts for a lifetime of service. Rolls easily on 2 swivel, 2 rigid casters.
Note: Side Sockets add 3" to overall truck width.
Portable carton stand helps to organize and transport boxes in your facility. Removable 1" diameter tubular steel divider rails are 26" H to safely retain cartons. Divider sockets are set 6" apart to allow flexible box storage. Cart has all-welded 12 gauge steel platform and caster mounts for a lifetime of service. Rolls easily on 2 swivel, 2 rigid casters.
Note: Side Sockets add 3" to overall truck width.
PRICE
$799.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Socket Spacing | 6 in |
| Gauge | 12 |
| Upright Height | 26 in |
Product Details
| Assembly Required | No |
| Type | Single Level |
| Socket Positions | 6 |
| Color | Gray |
| Wheel Type | Polyurethane |
| Finish | Powder Coated |
| Material | Steel |
| Number of Divider Rails | 3 |
| Manufacturers Part Number | CS248-GP-U5 |
| Brand | Jamco |