- Powder coated 14 gauge steel base reinforced with 12 gauge steel ribs. Platform is coated with anti-skid polyvinyl to help secure and protect the load.
- Push handle or heavy-duty uprights equipped with two cross-braces for maximum strength and to keep small parcels in place.
- Load capacity: 3200 lbs.
- Dimensions: 30" x 54" overall; 11-3/4" floor to top of base; 8-1/2" between upright sockets.
- Uprights extend 26-1/4" above base.
- Packed one per carton.
- Shipped KD by truck.
- 8" x 2" quiet poly casters, 2 fixed, 2 swivel, 2 standard uprights.
- Made in the USA.
Raymond Products 3901 HD Panel/Sheet Mover 8" Quiet Poly Casters, 2 Fixed & Swivel, 2 Uprights
Write a Review
|
Questions & Answers (0)
Product Description
Rugged construction assures years of superior performance from this maximum-duty truck. Ideal for transporting sheetrock, building materials, office partition panels, furniture, TVs, luggage and other heavy loads.
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 30 in |
| Height | 38 in |
| Weight Capacity | 3200 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11-3/4 in |
| Usable Cradle Width | 27-1/2 in |
Product Details
| Color | Red |
| Wheel Type | Polyurethane, 2 Swivel, 2 Rigid |
| Country of Origin | Made in USA |
| Material | Steel |
| Number of Divider Rails | 2 |
| Manufacturers Part Number | 3901 |
| Brand | Raymond Products |