Raymond Products 3851 Panel Mover 5" Quiet Poly Casters, 2 Fixed & Swivel, 3 Uprights
Write a Review
|
Questions & Answers (0)
Product Description
Panel Mover 5" Quiet Poly Casters, 2 Fixed & 2 Swivel, 3 Standard Uprights
Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Standard, 26" high. 11-3/4" between upright sockets. Overall platform size is 27-1/2" x 38-1/2". Deck height is 7-1/2". Wheel type is Quiet Poly Casters. Capacity is 2,400 lbs.. Made in the USA.
Constructed with 1" 16-gauge robotic welded tubular steel and steel plate for strength and long lasting durability. Platform and three removable uprights coated with non-mar skid-resistant vinyl. Uprights above platform keep objects in place. Standard, 26" high. 11-3/4" between upright sockets. Overall platform size is 27-1/2" x 38-1/2". Deck height is 7-1/2". Wheel type is Quiet Poly Casters. Capacity is 2,400 lbs.. Made in the USA.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-1/2 in |
| Width | 27-1/2 in |
| Height | 33-3/4 in |
| Weight Capacity | 2400 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 7-1/2 in |
| Upright Height | 26 in |
| Usable Cradle Width | 11-3/4 in |
Product Details
| Color | Red |
| Wheel Type | Polyurethane, 2 Swivel, 2 Rigid |
| Country of Origin | Made in USA |
| Material | Steel |
| Number of Divider Rails | 3 |
| Manufacturers Part Number | 3851 |
| Brand | Raymond Products |