Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift-All

Model # :WB935013

MPN #: 60517X12

Lift-All® 60517X12 Cargo Control Load Binder Endless Style 12' Long

Product Description
Lift-All® ENDLESS STYLE CARGO CONTROL LOAD BINDER

Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.

Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1000 lbs., Ultimate load strength: 3000 lbs.

Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.

Other lengths are available; Please call for pricing.

PRICE
$23.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width2 in
Ultimate Load Strength Weight Capacity5000 lbs
Working Load Weight Limit Range1001 to 2000 lbs
Ultimate Load Strength Capacity Range3001 to 5000 lbs
Working Load Weight Limit1600 lbs

Product Details

Assembly RequiredNo
TypeEndless
ColorYellow
StyleEndless
MaterialPolyester
Package Quantity1
Manufacturers Part Number60517X12
BrandLift-All