ANCRA Cargo® Load Binder Chain With Clevis Hooks, 3/8" x 25', 6600 LBS WLL, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Built for heavy-duty lifting, Ancra Cargo® grade 70 3/8-in. x 25-ft. chain assembly in a pail makes for a durable tie-down that can be relied upon on a day-to-day basis for years. Built with carbon alloy steel and heat-treated and 100% proof-tested to twice the original working load limit, the chain assembly features a strength capacity of 6,600 lbs. A zinc-plated gold chromate finish helps to protect the chain from rust and corrosion, helping it to last for several more years with exposure to harsh conditions.
The attached clevis hooks are made of strong alloy steel and similarly heat-treated for improved strength when connecting to anchor points. The grade 70 3/8-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
The attached clevis hooks are made of strong alloy steel and similarly heat-treated for improved strength when connecting to anchor points. The grade 70 3/8-in. x 25-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 3/8 in |
| Weight | 40 lbs |
| Chain Size | 3/8 in |
| Working Load Weight Limit | 6600 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 45881-11-25-SP |
| Grade | 70 |
| Brand | Ancra |