ANCRA Cargo® Load Binder Chain, 1/2". x 20' with Clevis Hooks 11300 LBS WLL, Gold - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
The grade 70 1/2-in. x 20-ft. chain assembly is a great choice for tackling heavy-duty tie-down jobs in the trucking, towing, and logging industries as it is the strongest chain Ancra Cargo® offers. Made with high-strength carbon alloy steel and heat-treated and 100% proof-tested to twice its original working load limit, the chain assembly features an 11,300 lbs. capacity with reliability that lasts for years. A zinc-plated gold chromate finish helps protect the chain from rust and corrosion.
Heat-treated alloy steel clevis hooks provide a strong connection to anchor points that can be depended on for heavy-duty lifting. The grade 70 1/2-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
Heat-treated alloy steel clevis hooks provide a strong connection to anchor points that can be depended on for heavy-duty lifting. The grade 70 1/2-in. x 20-ft. chain assembly is made to NACM standards per specifications of the Department of Transportation & CCMTA for tie-down use with properly marked links and aluminum tags with stamped WLL information.
PRICE
$1,399.75 Sold in packages of 5 / $279.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 1/2 in |
| Weight | 53 lbs |
| Chain Size | 1/2 in |
| Working Load Weight Limit | 11300 lbs |
Product Details
| Assembly Required | No |
| Type | Chain Assembly |
| Color | Gold |
| End Fitting | Grab Hook |
| Style | Straight |
| Finish Type | Zinc-Plated Chromate |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | 45881-13-20 |
| Grade | 70 |
| Brand | Ancra |