Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790954

MPN #: 220FH-GRN

US Cargo Control Winch Strap with Flat Hook, 2" x 20', Green

Product Description
4" x 27' Blue Heavy Duty Winch Strap with D Ring Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Features:
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. The 27-foot length strap fits standard 4" winches. The high-quality ratchet and rings all have a zinc coating to protect against weathering and prolong the life of the strap. The ratchet also comes with a long, wide handle to make tensioning easier.


PRICE
$10.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorGreen
Manufacturers Part Number220FH-GRN
BrandUS Cargo Control
End FittingFlat Hook