Lift-All® 60808 Cargo Control Load Binder Straight Style E-Type 12' Long
|
Questions & Answers (0)
Product Description
Lift-All® CARGO CONTROL LOAD BINDER WITH "E" TYPE END FITTINGS
Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.
Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1000 lbs., Ultimate load strength: 3000 lbs.
Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.
Other lengths are available; Please call for pricing.
Quickly and safely secure loads for handling and transporting. Spring-loaded ratchet buckle is designed for fast tensioning and easy release. Simply pull webbing through roller to take up slack. Operate buckle handle back and forth until webbing is properly tensioned and close handle. One-handed release; just disengage positive locking safety latch and rotate handle over center.
Rugged, 2'' wide low-stretch polyester webbing stands up to your toughest job. Working load limit: 1000 lbs., Ultimate load strength: 3000 lbs.
Meets military and commercial specifications. Rated to comply with D.O.T., C.H.P. and C.U.S.A.
Other lengths are available; Please call for pricing.
PRICE
$21.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit Range | 501 to 1000 lbs |
| Ultimate Load Strength Capacity Range | 1501 to 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | "E" Type End Fitting |
| Color | Yellow |
| Style | Straight |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 60808 |
| Brand | Lift-All |